Thermo Scientific Lindberg 7011-2051-00A Blue M Ceramic Hearth Plate; 1123 cu in

Representative image only.

Thermo Scientific Lindberg 7011-2051-00A Blue M Ceramic Hearth Plate; 1123 cu in

Thermo Scientific | Mfr: 7011-2051-00A| Item: 3385272

$325.62CAD / Each

$325.62CAD / Each

Buy It Together

Current Item

Thermo Scientific Lindberg 7011-2051-00A Blue M Ceramic Hearth Plate; 1123 cu in
Thermo Scientific Lindberg 7011-2051-00A Blue M Ceramic Hearth Plate; 1123 cu in
3385272

$325.62CAD / Each
+ + + =
Total Price 20394.67 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Ceramic hearth plates, shelves and other parts and accessories for your muffle furnace.

Specifications
  • Capacity (cu in)1123
  • Capacity (Liters)18.4
  • Chamber Width (in)9
  • Chamber Height (in)9
  • Chamber Depth (in)14
  • Chamber Width (cm)22.9
  • Chamber Height (cm)22.9
  • Chamber Depth (cm)35.6
  • Min Temperature (° F)32
  • Max Temperature (° F)2012
  • Min Temperature (° C)0
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 1°C
  • Temperature Uniformity± 13.9 °C at 166°C
  • Rise Time35 minutes
  • DescriptionBlue M Ceramic Hearth Plate; 1123 cu in
Reviews
Q&A