Thermo Scientific Hypersil 30705-014001 APS-2 Drop-In Guard Cartridges, 4.6/4 mm ID, 5um; 4/Pk

Representative image only.

Thermo Scientific Hypersil 30705-014001 APS-2 Drop-In Guard Cartridges, 4.6/4 mm ID, 5um; 4/Pk

Thermo Scientific | Mfr: 30705-014001| Item: 0188893

Protect and prolong the life of your column

$783.84CAD / Each

$783.84CAD / Each

Buy It Together

Current Item

Thermo Scientific Hypersil 30705-014001 APS-2 Drop-In Guard Cartridges, 4.6/4 mm ID, 5um; 4/Pk
Thermo Scientific Hypersil 30705-014001 APS-2 Drop-In Guard Cartridges, 4.6/4 mm ID, 5um; 4/Pk
0188893

$783.84CAD / Each
+ =
Total Price 1153.66 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Convenient and economical
  • Available in a variety of stationary phases and particle sizes
  • 1 month warranty

More About this Item

Drop-In Guard Cartridges will extend the life and performance of your column. These cartridges provide an economical and efficient way of trapping contaminants such as solvent and sample debris. Drop-in design makes for easy guard and column replacement — simply position between the injector and analytical column to remove damaging components before they reach the column. The 10-mm length offers maximum protection with minimal retention. Sold in packs of 4.

ISO9001 Certified Supplier1 Month Warranty
Specifications
  • PhaseAminopropylsilane (APS)
  • Column Inside Diameter (ID) (mm)4
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4
  • DescriptionAPS-2 Drop-In Guard Cartridges, 4.6/4 mm ID, 5um; 4/Pk
  • Warranty1 month
Reviews
Q&A