Thermo Scientific GENESYS™ 150 GENESYS™ 150 UV-Visible Light Spectrophotometer, US plug

Representative image only.

Thermo Scientific GENESYS™ 150 GENESYS™ 150 UV-Visible Light Spectrophotometer, US plug

Thermo Scientific | Mfr: 840-300000| Item: 0265427

Accurate effortless quantitative analysis

$13,313.55CAD / Each

for an additional
$556.20CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$13,313.55CAD / Each

Buy It Together

Current Item

Thermo Scientific GENESYS™ 150 GENESYS™ 150 UV-Visible Light Spectrophotometer, US plug
Thermo Scientific GENESYS™ 150 GENESYS™ 150 UV-Visible Light Spectrophotometer, US plug
0265427

$13,313.55CAD / Each
+ +
Cole-Parmer SP-200-UV Benchtop UV/Visible Spectrophotometer; 230 VAC, 50 Hz
9996868

$6,524.18CAD / Each
$8,155.21CAD / Each
+ +
Cole-Parmer SP-200-VIS Visible Spectrophotometer; 110 VAC, 60 Hz
7900064

$4,508.58CAD / Each
$5,635.72CAD / Each
+
NIST-Traceable Calibration; Spectrophotometer
1704501

$556.20CAD / Each
+ + +
Cole-Parmer SP-300-VIS Visible Spectrophotometer; 90 to 264 VAC
8305815

$6,447.56CAD / Each
$8,059.44CAD / Each
+
Cole-Parmer SP-800-UV Double-Beam Spectrophotometer with Variable Bandwidth; 115 VAC
8307004

$14,487.11CAD / Each
$19,316.14CAD / Each
=
Total Price 60872.40 ADD 10 ITEMS TO CART
Product Description

Includes

single-position 10-mm square cell holder and power cord with US plug.

Key Features

  • Large sample compartment with interchangeable holders increase versatility
  • SmartStart™ menu stores programs for quick recall of routine methods
  • Easy reporting via USB data export or optional snap-on printer
  • Simple prealigned lamp replacement reduces mistakes and downtime
  • Wi-Fi ready — save data and methods or print results directly from your spectrophotometer
  • High-resolution 7" tiltable touchscreen display avoids glare
  • 2 year warranty

More About this Item

Thermo GENESYS spectrophotometers feature simple-to-use, high resolution, color display start menus allowing you to start making measurements immediately. Expand capabilities further with optional VISIONlite™ software (order separately), which provides unlimited method storage and advanced modes for scanning, quantitative analysis, and kinetics applications.

Enhanced flexibility features include interchangeable sample holders, uncomplicated lamp and lid replacement, and multiple data transfer options. Choose from single, dual, or double beam optics for a wide range of applications.

Compatible with automated cell changers, Peltier, sipper, and fiber optic probe accessories increase versitility. This UV/visbile light model has dual beam optics.

Available for sale and use in the United States only.

Two year warrantyConformite Europeenne
Specifications
  • Stray Light<0.02% T at 340 and 400 nm
  • Source LampXenon flash
  • Source Lamp Life>5 years typical; 3 years guaranteed
  • Beam TypeDual beam
  • Bandwidth2 nm
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±0.5 nm
  • Min Photometric - Absorbance (A)-2
  • Max Photometric - Absorbance (A)3.5
  • Photometric Drift< 0.0005 A/hr
  • DetectorDual silicon photodiodes
  • OutputUSB Type A, Ethernet, Wi-Fi, printer
  • Display Type7" tiltable touchscreen
  • Width (cm)35.5
  • Height (cm)19.5
  • Depth (cm)38.5
  • Width (in)10 1/16
  • Height (in)7 5/8
  • Depth (in)15 3/16
  • Power (VAC)100 to 240
  • Power (Hz)50 to 60
  • DescriptionUV-Visible Light Spectrophotometer, US plug
Reviews
Q&A