Thermo Scientific Finntip 94060720 Pipette Tips, 1200 µL; 1000/Bg

Representative image only.

Thermo Scientific Finntip 94060720 Pipette Tips, 1200 µL; 1000/Bg

Thermo Scientific | Mfr: 94060720| Item: 2571722

Reduce the amount of force needed to attach and eject tips for lower repetitive strain injury (RSI)

$185.65CAD / Bag of 1000

$185.65CAD / Bag of 1000
Product Description

Key Features

  • Flex material ensures tighter seal with pipette for superior accuracy and precision
  • Slip-free rack opens easily with one hand and simplifies repetitive pipetting and frequent tip attachment
Specifications
  • SterileNo
  • Max Volume (µL)1200
  • AutoclavableYes
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1.2
  • Tip Volume (mL)1.2
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)1.2
  • Overall Length (InchShort)3.5
  • Overall Length (mm)87
  • Package OfBag of 1000
  • DescriptionPipetteTips,1200uL;1000/Bg
Reviews
Q&A