Thermo Scientific Finntip 94060716 Pipette Tip Starter Kit, 1000 µL; 17 x 96 Racks

Representative image only.

Thermo Scientific Finntip 94060716 Pipette Tip Starter Kit, 1000 µL; 17 x 96 Racks

Thermo Scientific | Mfr: 94060716| Item: 2571716

Reduce the amount of force needed to attach and eject tips for lower repetitive strain injury (RSI)

$414.02CAD / Pkg of 96

$414.02CAD / Pkg of 96

Buy It Together

Current Item

Thermo Scientific Finntip 94060716 Pipette Tip Starter Kit, 1000 µL; 17 x 96 Racks
Thermo Scientific Finntip 94060716 Pipette Tip Starter Kit, 1000 µL; 17 x 96 Racks
2571716

$414.02CAD / Pkg of 96
+ =
Total Price 807.42 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Flex material ensures tighter seal with pipette for superior accuracy and precision
  • Slip-free rack opens easily with one hand and simplifies repetitive pipetting and frequent tip attachment

More About this Item

Includes 1 base rack pre-loaded with one refill rack, and 16 additional refill racks. Simply press the color-coded refill rack into the base rack until you hear a click, and you're ready to go! All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.
Each rack holds 96 pipet tips.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)1000
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)1
  • Overall Length (InchShort)3.5
  • Overall Length (mm)87
  • Color CodeBlue
  • Package Of16 racks; 96 tips per rack with 1 reusable box
  • DescriptionPipetteTipStarterKit,1000uL;17x96Racks
Reviews
Q&A