Thermo Scientific Finntip 94060713 Sterile Pipette Tips, 1000 µL; 10 x 96 Racks

Representative image only.

Thermo Scientific Finntip 94060713 Sterile Pipette Tips, 1000 µL; 10 x 96 Racks

Thermo Scientific | Mfr: 94060713| Item: 2571714

Reduce the amount of force needed to attach and eject tips for lower repetitive strain injury (RSI)

$288.78CAD / Pkg of 960

$288.78CAD / Pkg of 960
Product Description

Key Features

  • Flex material ensures tighter seal with pipette for superior accuracy and precision
  • Slip-free rack opens easily with one hand and simplifies repetitive pipetting and frequent tip attachment

More About this Item

Sterile tips are irradiated and free of DNase, RNase, and endotoxins. All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.

Specifications
  • SterileYes
  • AutoclavableYes
  • Max Volume (µL)1000
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)1
  • Overall Length (InchShort)3.5
  • Overall Length (mm)87
  • Color CodeBlue
  • Package Of10 racks; 96 tips per rack (sterile)
  • DescriptionSterilePipetteTips,1000uL;10x96Racks
Reviews
Q&A