Thermo Scientific Finntip 94060517 Pipette Tip Refill Kit, 300 µL; 20 x 96 Racks

Representative image only.

Thermo Scientific Finntip 94060517 Pipette Tip Refill Kit, 300 µL; 20 x 96 Racks

Thermo Scientific | Mfr: 94060517| Item: 2571708

Reduce the amount of force needed to attach and eject tips for lower repetitive strain injury (RSI)

$406.66CAD / Pkg of 96

$406.66CAD / Pkg of 96
Product Description

Key Features

  • Flex material ensures tighter seal with pipette for superior accuracy and precision
  • Slip-free rack opens easily with one hand and simplifies repetitive pipetting and frequent tip attachment

More About this Item

Simply press the color-coded refill rack into the base rack until you hear a click, and you're ready to go! All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.
Each rack holds 96 pipet tips.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)300
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.3
  • Tip Volume (mL)0.3
  • Min Dispensing (mL)0.005
  • Max Dispensing (mL)0.3
  • Overall Length (InchShort)2.375
  • Overall Length (mm)61
  • Color CodeOrange
  • Package Of20 racks; 96 tips per rack
  • DescriptionPipetteTipRefillKit,300uL;20x96Racks
Reviews
Q&A