Thermo Scientific Finntip 94056970 Filter Pipette Tips, 1-10 mL, Sterile; 50/bag

Representative image only.

Thermo Scientific Finntip 94056970 Filter Pipette Tips, 1-10 mL, Sterile; 50/bag

Thermo Scientific | Mfr: 94056970| Item: 2571812

Effectively eliminate carryover contamination from liquids and aerosol

$157.65CAD / Pkg of 50

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$157.65CAD / Pkg of 50

Buy It Together

Current Item

Thermo Scientific Finntip 94056970 Filter Pipette Tips, 1-10 mL, Sterile; 50/bag
Thermo Scientific Finntip 94056970 Filter Pipette Tips, 1-10 mL, Sterile; 50/bag
2571812

$157.65CAD / Pkg of 50
+ =
Total Price 313.09 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Combines the ergonomics of a standard Finntip Flex pipette tip with the safety of a filter tip
  • Free from DNA, DNase, and RNase—ideal for use in PCR, research applications, and pipetting radioactive or infections samples
  • Flex tips load and eject easily for reduced hand fatigue
  • All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette® pipettors
Sterile
Specifications
  • SterileYes
  • Max Volume (µL)10000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Tip Volume (mL)10
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)10
  • Overall Length (InchShort)10.5
  • Overall Length (mm)267
  • Color CodeNatural
  • Package OfBag of 50 (sterile)
  • DescriptionFilter Pipette Tips, 1-10 mL, Sterile; 50/bag
Reviews
Q&A