Thermo Scientific Finntip 94056580 Filter Pipette Tips, 5-300 µL, Sterile; 10 x 96/rack

Representative image only.

Thermo Scientific Finntip 94056580 Filter Pipette Tips, 5-300 µL, Sterile; 10 x 96/rack

Thermo Scientific | Mfr: 94056580| Item: 2571806

Effectively eliminate carryover contamination from liquids and aerosol

$458.22CAD / Pkg of 960

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$458.22CAD / Pkg of 960

Buy It Together

Current Item

Thermo Scientific Finntip 94056580 Filter Pipette Tips, 5-300 µL, Sterile; 10 x 96/rack
Thermo Scientific Finntip 94056580 Filter Pipette Tips, 5-300 µL, Sterile; 10 x 96/rack
2571806

$458.22CAD / Pkg of 960
+ =
Total Price 613.66 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Combines the ergonomics of a standard Finntip Flex pipette tip with the safety of a filter tip
  • Free from DNA, DNase, and RNase—ideal for use in PCR, research applications, and pipetting radioactive or infections samples
  • Flex tips load and eject easily for reduced hand fatigue
  • All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette® pipettors
Sterile
Specifications
  • SterileYes
  • Max Volume (µL)300
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.3
  • Tip Volume (mL)0.3
  • Min Dispensing (mL)0.005
  • Max Dispensing (mL)0.3
  • Overall Length (InchShort)2.375
  • Overall Length (mm)61
  • Color CodeNatural
  • Package Of10 racks; 96 tips per rack
  • DescriptionFilter Pipette Tips, 5-300 µL, Sterile; 10 x 96/rack
Reviews
Q&A