Thermo Scientific Finntip 9402070 Pipette Tips, 5 mL; 5x54 Racks

Representative image only.

Thermo Scientific Finntip 9402070 Pipette Tips, 5 mL; 5x54 Racks

Thermo Scientific | Mfr: 9402070| Item: 2500180

Manufactured of the highest quality materials with the most advanced molding techniques

$229.85CAD / Box of 270

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$229.85CAD / Box of 270

Buy It Together

Current Item

Thermo Scientific Finntip 9402070 Pipette Tips, 5 mL; 5x54 Racks
Thermo Scientific Finntip 9402070 Pipette Tips, 5 mL; 5x54 Racks
2500180

$229.85CAD / Box of 270
+ =
Total Price 385.29 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipettes pipettors from 1 to 5 mL, for use with large vessels
  • 5 racks with 54 pipet tips per rack
  • 1 year warranty

More About this Item

All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)5000
  • AutoclavableYes
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)5
  • Tip Volume (mL)5
  • Min Dispensing (mL)1
  • Max Dispensing (mL)5
  • Overall Length (InchShort)5.75
  • Overall Length (mm)146.05
  • Wetted MatterialVirgin polypropylene
  • Color CodeGreen
  • Package OfRacks; 270/pk
  • DescriptionPipette Tips, 5 mL; 5x54 Racks
  • Warranty1 year
Reviews
Q&A