Thermo Scientific Finntip 9401423 Extended Sterile Pipette Tips, 1000 uL; 5x96 Racks

Representative image only.

Thermo Scientific Finntip 9401423 Extended Sterile Pipette Tips, 1000 uL; 5x96 Racks

Thermo Scientific | Mfr: 9401423| Item: 2500177

Manufactured of the highest quality materials with the most advanced molding techniques

$375.71CAD / Box of 480

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$375.71CAD / Box of 480

Buy It Together

Current Item

Thermo Scientific Finntip 9401423 Extended Sterile Pipette Tips, 1000 uL; 5x96 Racks
Thermo Scientific Finntip 9401423 Extended Sterile Pipette Tips, 1000 uL; 5x96 Racks
2500177

$375.71CAD / Box of 480
+ =
Total Price 531.15 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette pipettors up to 1000 µL, for use with longer tube and deep vessels
  • 5 racks with 96 pipet tips per rack
  • 1 year warranty

More About this Item

Sterile tips are irradiated and free of DNase, RNase, and endotoxins. All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • SterileYes
  • AutoclavableYes
  • Max Volume (µL)1000
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)1
  • Overall Length (InchShort)4.125
  • Overall Length (mm)104.77
  • Wetted MatterialVirgin polypropylene
  • Color CodeBlue
  • Package OfRacks; 480/pk
  • DescriptionExtended Sterile Pipette Tips, 1000 uL; 5x96 Racks
  • Warranty1 year
Reviews
Q&A