Thermo Scientific Finntip 9401410 Extended Pipette Tips, 1000 uL; 1000/Bg

Representative image only.

Thermo Scientific Finntip 9401410 Extended Pipette Tips, 1000 uL; 1000/Bg

Thermo Scientific | Mfr: 9401410| Item: 2500175

Manufactured of the highest quality materials with the most advanced molding techniques

$405.18CAD / Bag of 1000

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$405.18CAD / Bag of 1000

Buy It Together

Current Item

Thermo Scientific Finntip 9401410 Extended Pipette Tips, 1000 uL; 1000/Bg
Thermo Scientific Finntip 9401410 Extended Pipette Tips, 1000 uL; 1000/Bg
2500175

$405.18CAD / Bag of 1000
+ =
Total Price 560.62 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette pipettors up to 1000 µL, for use with longer tube and deep vessels
  • One bag of 1000 pipet tips
  • 1 year warranty

More About this Item

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1000
  • AutoclavableYes
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)1
  • Overall Length (InchShort)4.125
  • Overall Length (mm)104.77
  • Wetted MatterialVirgin polypropylene
  • Package OfBulk; 1000/bg
  • DescriptionExtended Pipette Tips, 1000 uL; 1000/Bg
  • Warranty1 year
Reviews
Q&A