Thermo Scientific Finntip 9401260 Pipette Tips, 300 uL; 1000/Bg

Representative image only.

Thermo Scientific Finntip 9401260 Pipette Tips, 300 uL; 1000/Bg

Thermo Scientific | Mfr: 9401260| Item: 2500151

Manufactured of the highest quality materials with the most advanced molding techniques

$159.13CAD / Bag of 1000

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$159.13CAD / Bag of 1000

Buy It Together

Current Item

Thermo Scientific Finntip 9401260 Pipette Tips, 300 uL; 1000/Bg
Thermo Scientific Finntip 9401260 Pipette Tips, 300 uL; 1000/Bg
2500151

$159.13CAD / Bag of 1000
+ =
Total Price 314.57 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette, single- and multichannel, pipettors up to 300 µL
  • One bag of 1000 pipet tips
  • 1 year warranty

More About this Item

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)300
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.3
  • Tip Volume (mL)0.3
  • Min Dispensing (mL)0.005
  • Max Dispensing (mL)0.3
  • Overall Length (InchShort)2
  • Overall Length (mm)50.8
  • Wetted MatterialVirgin polypropylene
  • Package OfBulk; 1000/bg
  • DescriptionPipette Tips, 300 uL; 1000/Bg
  • Warranty1 year
Reviews
Q&A