Thermo Scientific Finntip 9401115 Pipette Tips Refill Pack, 1000 uL; 5x192 Racks

Representative image only.

Thermo Scientific Finntip 9401115 Pipette Tips Refill Pack, 1000 uL; 5x192 Racks

Thermo Scientific | Mfr: 9401115| Item: 2500174

Manufactured of the highest quality materials with the most advanced molding techniques

$146.60CAD / Pkg of 960

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$146.60CAD / Pkg of 960

Buy It Together

Current Item

Thermo Scientific Finntip 9401115 Pipette Tips Refill Pack, 1000 uL; 5x192 Racks
Thermo Scientific Finntip 9401115 Pipette Tips Refill Pack, 1000 uL; 5x192 Racks
2500174

$146.60CAD / Pkg of 960
+ =
Total Price 302.04 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette pipettors up to 1000 µL
  • 5 Refill Racks with 192 pipet tips per rack
  • 1 year warranty

More About this Item

Simply press the color-coded refill rack into the base rack until you hear a click, and you're ready to go! All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.
Each rack holds 192 pipet tips.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1000
  • AutoclavableYes
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)1
  • Overall Length (InchShort)2.75
  • Overall Length (mm)69.85
  • Wetted MatterialVirgin polypropylene
  • Color CodeBlue
  • Package OfRacks Refill Kit; 960/pk
  • DescriptionPipette Tips Refill Pack, 1000 uL; 5x192 Racks
  • Warranty1 year
Reviews
Q&A