Thermo Scientific Finntip 9400373 Sterile Pipette Tips, 50 uL; 10x384 Racks

Representative image only.

Thermo Scientific Finntip 9400373 Sterile Pipette Tips, 50 uL; 10x384 Racks

Thermo Scientific | Mfr: 9400373| Item: 2500158

Manufactured of the highest quality materials with the most advanced molding techniques

$2,195.35CAD / Box of 3840

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,195.35CAD / Box of 3840

Buy It Together

Current Item

Thermo Scientific Finntip 9400373 Sterile Pipette Tips, 50 uL; 10x384 Racks
Thermo Scientific Finntip 9400373 Sterile Pipette Tips, 50 uL; 10x384 Racks
2500158

$2,195.35CAD / Box of 3840
+ =
Total Price 2350.79 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette 16-channel, or as extended tip with micro-volume Thermo Scientific Finnipette pipettors
  • 10 racks with 384 pipet tips per rack

More About this Item

Sterile tips are irradiated and free of DNase, RNase, and endotoxins. All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • SterileYes
  • AutoclavableYes
  • Max Volume (µL)50
  • Min Volume (µL)0.2
  • Min Volume (mL)0.0002
  • Max Volume (mL)0.05
  • Tip Volume (mL)0.05
  • Min Dispensing (mL)0.0002
  • Max Dispensing (mL)0.05
  • Overall Length (InchShort)1.875
  • Overall Length (mm)47.62
  • Wetted MatterialVirgin polypropylene
  • Color CodeTurquoise
  • Package OfRacks; 3840/pk
  • DescriptionSterile Pipette Tips, 50 uL; 10x384 Racks
Reviews
Q&A