Thermo Scientific Finntip 9400326 Pipette Tip Starter Kit, 10 uL; 4x192 and 10x192 Racks

Representative image only.

Thermo Scientific Finntip 9400326 Pipette Tip Starter Kit, 10 uL; 4x192 and 10x192 Racks

Thermo Scientific | Mfr: 9400326| Item: 2500159

Manufactured of the highest quality materials with the most advanced molding techniques

$527.47CAD / Box of 10

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$527.47CAD / Box of 10

Buy It Together

Current Item

Thermo Scientific Finntip 9400326 Pipette Tip Starter Kit, 10 uL; 4x192 and 10x192 Racks
Thermo Scientific Finntip 9400326 Pipette Tip Starter Kit, 10 uL; 4x192 and 10x192 Racks
2500159

$527.47CAD / Box of 10
+ =
Total Price 682.91 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Micro-volume Thermo Scientific Finnpipette pipettors
  • 1 year warranty

More About this Item

Includes 4 base racks, each pre-loaded with one rack, and 10 additional refill racks. Simply press the color-coded refill rack into the base rack until you hear a click, and you're ready to go! All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.
Each rack holds 192 pipet tips.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10
  • Max Volume (mL)0.01
  • Tip Volume (mL)0.01
  • Max Dispensing (mL)0.01
  • Overall Length (InchShort)1.25
  • Overall Length (mm)31.75
  • Wetted MatterialVirgin polypropylene
  • Color CodePink
  • Package OfStarter Kit; 4 x 192 & 10 x 192 racks
  • DescriptionPipette Tip Starter Kit, 10 uL; 4x192 and 10x192 Racks
  • Warranty1 year
Reviews
Q&A