Thermo Scientific Finntip 9400133 Extended Sterile Pipette Tips, 200 uL; 10x96 Racks SKU 2500185

Representative image only.

Thermo Scientific Finntip 9400133 Extended Sterile Pipette Tips, 200 uL; 10x96 Racks SKU 2500185

Thermo Scientific | Mfr: 9400133| Item: 2500185

Manufactured of the highest quality materials with the most advanced molding techniques

$402.24CAD / Box of 960

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$402.24CAD / Box of 960

Buy It Together

Current Item

Thermo Scientific Finntip 9400133 Extended Sterile Pipette Tips, 200 uL; 10x96 Racks SKU 2500185
Thermo Scientific Finntip 9400133 Extended Sterile Pipette Tips, 200 uL; 10x96 Racks SKU 2500185
2500185

$402.24CAD / Box of 960
+ =
Total Price 557.68 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends
  • Compatible with Thermo Scientific Finnpipette pipettors up to 200 µL, for use with narrow vessels
  • 10 racks with 96 pipet tips per rack
  • 1 year warranty

More About this Item

Sterile tips are irradiated and free of DNase, RNase, and endotoxins. All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • SterileYes
  • AutoclavableYes
  • Max Volume (µL)200
  • Max Volume (mL)0.2
  • Tip Volume (mL)0.2
  • Max Dispensing (mL)0.2
  • Overall Length (InchShort)3.0625
  • Overall Length (mm)77.78
  • Wetted MatterialVirgin polypropylene
  • Color CodeOrange
  • Package OfRacks; 960/pk
  • DescriptionExtended Sterile Pipette Tips, 200 uL; 10x96 Racks
  • Warranty1 year
Reviews
Q&A