Thermo Scientific Finntip 9400130 Extended Pipette Tips, 200 uL; 10x96 Racks

Representative image only.

Thermo Scientific Finntip 9400130 Extended Pipette Tips, 200 uL; 10x96 Racks

Thermo Scientific | Mfr: 9400130| Item: 0624796

Manufactured of the highest quality materials with the most advanced molding techniques

$358.03CAD / Case of 960

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$358.03CAD / Case of 960

Buy It Together

Current Item

Thermo Scientific Finntip 9400130 Extended Pipette Tips, 200 uL; 10x96 Racks
Thermo Scientific Finntip 9400130 Extended Pipette Tips, 200 uL; 10x96 Racks
0624796

$358.03CAD / Case of 960
+ =
Total Price 513.47 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Virgin polypropylene that is free of bubbles or other defects
  • Hydrophobic surface provides low binding and minimal retention
  • Precision manufacturing ensures accurate tip geometry and consistent sealing ends

More About this Item

All racks are color coded to ensure precise matching with the right size Thermo Scientific Finnpipette pipettors.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)200
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.2
  • Tip Volume (mL)0.2
  • Min Dispensing (mL)0.005
  • Max Dispensing (mL)0.2
  • Overall Length (InchShort)3.0625
  • Overall Length (mm)77.78
  • Wetted MatterialVirgin polypropylene
  • Color CodeOrange
  • Package OfRacks; 960/pk
  • DescriptionExtended Pipette Tips, 200 uL; 10x96 Racks
Reviews
Q&A