Thermo Scientific Finnpipette 4662070 12-Channel Pipettor; 30-300 µL

Representative image only.

Thermo Scientific Finnpipette 4662070 12-Channel Pipettor; 30-300 µL

Thermo Scientific | Mfr: 4662070| Item: 2501344

New AVG (advanced volume gearing) mechanism improves accuracy and precision

$2,556.33CAD / Each

for an additional
$1,125.67CAD / Each
for an additional
$1,249.43CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,556.33CAD / Each

Buy It Together

Current Item

Thermo Scientific Finnpipette 4662070 12-Channel Pipettor; 30-300 µL
Thermo Scientific Finnpipette 4662070 12-Channel Pipettor; 30-300 µL
2501344

$2,556.33CAD / Each
+ =
Total Price 3682.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Very light and smooth pipetting action
  • New large-digit display
  • Fully autoclavable
  • Easy to service
  • 5-year warranty with Web registration
  • 5 year warranty
5 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)300
  • AutoclavableYes
  • Min Volume (µL)30
  • Min Volume (mL)0.03
  • Max Volume (mL)0.3
  • Min Dispensing (mL)0.03
  • Max Dispensing (mL)0.3
  • Increments (µL)1
  • Accuracy (%)±1.00%
  • Number Of Channels12
  • Tip EjectorYes
  • Color CodeOrange
  • Warranty5 years
Reviews
Q&A