Thermo Scientific Finnpipette 4662030 8-Channel Pipettor; 30-300 uL

Representative image only.

Thermo Scientific Finnpipette 4662030 8-Channel Pipettor; 30-300 uL

Thermo Scientific | Mfr: 4662030| Item: 2501336

New AVG (advanced volume gearing) mechanism improves accuracy and precision

$2,129.05CAD / Each

for an additional
$695.44CAD / Each
for an additional
$820.68CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,129.05CAD / Each

Buy It Together

Current Item

Thermo Scientific Finnpipette 4662030 8-Channel Pipettor; 30-300 uL
Thermo Scientific Finnpipette 4662030 8-Channel Pipettor; 30-300 uL
2501336

$2,129.05CAD / Each
+ =
Total Price 2824.49 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Very light and smooth pipetting action
  • New large-digit display
  • Fully autoclavable
  • Easy to service
  • 5-year warranty with Web registration
  • 5 year warranty
5 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)300
  • Min Volume (µL)30
  • Min Volume (mL)0.03
  • Max Volume (mL)0.3
  • Min Dispensing (mL)0.03
  • Max Dispensing (mL)0.3
  • Increments (µL)1
  • Accuracy (%)±1.00%
  • Number Of Channels8
  • Tip EjectorYes
  • Color CodeOrange
  • Warranty5 years
Reviews
Q&A