Thermo Scientific Finnpipette 4652110 Pipette , Fixed at 5 mL; Each

Representative image only.

Thermo Scientific Finnpipette 4652110 Pipette , Fixed at 5 mL; Each

Thermo Scientific | Mfr: 4652110| Item: 2501372

New AVG (advanced volume gearing) mechanism improves accuracy and precision

$665.97CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$665.97CAD / Each

Buy It Together

Current Item

Thermo Scientific Finnpipette 4652110 Pipette , Fixed at 5 mL; Each
Thermo Scientific Finnpipette 4652110 Pipette , Fixed at 5 mL; Each
2501372

$665.97CAD / Each
+ + + + + + + =
Total Price 4628.58 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Very light and smooth pipetting action
  • New large-digit display
  • Fully autoclavabe
  • Easy to service
  • 5-year warranty with Web registration
  • 5 year warranty
5 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)5000
  • AutoclavableYes
  • Min Volume (µL)5000
  • Min Volume (mL)5
  • Max Volume (mL)5
  • Min Dispensing (mL)5
  • Max Dispensing (mL)5
  • Accuracy (%)±0.30%
  • Reproducibility±0.20%
  • Number Of Channels1
  • Tip EjectorYes
  • Warranty5 years
Reviews
Q&A