Thermo Scientific Finnpipette 4642040 Pipette , 1-10 uL, Yellow; Each

Representative image only.

Thermo Scientific Finnpipette 4642040 Pipette , 1-10 uL, Yellow; Each

Thermo Scientific | Mfr: 4642040| Item: 2501308

New AVG (advanced volume gearing) mechanism improves accuracy and precision

$932.66CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$932.66CAD / Each

Buy It Together

Current Item

Thermo Scientific Finnpipette 4642040 Pipette , 1-10 uL, Yellow; Each
Thermo Scientific Finnpipette 4642040 Pipette , 1-10 uL, Yellow; Each
2501308

$932.66CAD / Each
+ + + + + + + =
Total Price 4895.27 ADD 8 ITEMS TO CART
Product Description

Key Features

  • Very light and smooth pipetting action
  • New large-digit display
  • Fully autoclavabe
  • Easy to service
  • 5-year warranty with Web registration
  • 5 year warranty
5 Year Warranty
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10
  • Min Volume (µL)1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.0001
  • Max Dispensing (mL)0.01
  • Increments (µL)0.02
  • Accuracy (%)±1.00%
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodeYellow
  • Warranty5 years
Reviews
Q&A