Thermo Scientific Cimarec 50119123 External Remote Controllers, 40W; 115V

Representative image only.

Thermo Scientific Cimarec 50119123 External Remote Controllers, 40W; 115V

Thermo Scientific | Mfr: 50119123| Item: 0465109

Remotely adjust your stirrer with these external controllers
Stirrers sold separately

Call For Price

Call For Price
Product Description

Key Features

  • 1 year warranty

More About this Item

External remote controller is connected via a 6 1/2-ft cable. Controllers feature a digital display, adjustable start-up times, and thermal and electrical overload protection with fault alert. Constant speeds can be maintained even during viscosity changes.

1 Year Warranty
Specifications
  • Length (in)7
  • Width (in)7
  • Height (in)2 3/4
  • Length (cm)17.78
  • Width (cm)17.78
  • Height (cm)5.715
  • Plug TypeUS standard
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)0.4
  • DescriptionTelemodul 40M Controllers 115V US
  • Warranty1 year
Reviews
Q&A