Thermo Scientific Cimarec 50119121 Stirrer External Remote Controller; 115V

Representative image only.

Thermo Scientific Cimarec 50119121 Stirrer External Remote Controller; 115V

Thermo Scientific | Mfr: 50119121| Item: 0465107

Remotely adjust your stirrer with these external controllers
Stirrers sold separately

$758.80CAD / Each

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$758.80CAD / Each

Buy It Together

Current Item

Thermo Scientific Cimarec 50119121 Stirrer External Remote Controller; 115V
Thermo Scientific Cimarec 50119121 Stirrer External Remote Controller; 115V
0465107

$758.80CAD / Each
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 1083.68 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Separate controller and stirrer for remote capability
  • 1 year warranty

More About this Item

Remote controller features a dial control knob for speed range adjustment.
The stirrer is a required system component, which is sold separately. Order stirrer as part number 04651-85 or -86 depending on your required operating temperature.

1 Year Warranty
Specifications
  • Length (in)10
  • Width (in)7
  • Height (in)3 1/2
  • Length (cm)25.4
  • Width (cm)17.78
  • Height (cm)8.89
  • Plug TypeUS standard
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)0.4
  • Description10M Controller 115V US
  • Warranty1 year
Reviews
Q&A