Thermo Scientific Cimarec 50119113 Biosystem Stirrer without controller

Representative image only.

Thermo Scientific Cimarec 50119113 Biosystem Stirrer without controller

Thermo Scientific | Mfr: 50119113| Item: 0465183

Heat — free operation preserves sensitive cultures

$1,620.73CAD / Each

$1,620.73CAD / Each
Product Description

Key Features

  • Made for long-term use in incubators
  • 1 year warranty

More About this Item

These Biosystem stirrers have a rugged hermatically sealed stainless steel housing that is impermeable to micro-organisms. The low-speed motor allows for even stirring to protect cells from damage.They require external remote controllers (sold separately).

External controllers are ideal for system integration. They have digital displays, high power settings for viscous media, and adjustable stirring and pause times with rotation sense inversion for synchronized operation of two stirring devices. They connect to the stirrer via a 6-ft cable. Choose from 115V or 230V with european plug.

1 Year Warranty
Specifications
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)5
  • High Speed (rpm)120
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)7 3/32
  • Width (in)7 3/32
  • Height (in)2 23/64
  • Length (cm)18
  • Width (cm)18
  • Height (cm)6
  • DescriptionBiosystem Stirrer without controller
  • Warranty1 year
Reviews
Q&A