Thermo Scientific Cimarec 50088131 Mobil Direct 115 V US

Representative image only.

Thermo Scientific Cimarec 50088131 Mobil Direct 115 V US

Thermo Scientific | Mfr: 50088131| Item: 0465660

Automatic start-up allows for safe stirrer acceleration

Call For Price

for an additional
$449.38CAD / Each
for an additional
$324.88CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific Cimarec 50088131 Mobil Direct 115 V US
Thermo Scientific Cimarec 50088131 Mobil Direct 115 V US
0465660

Call For Price
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

$324.88CAD / Each
=
Total Price 324.88 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft (1.8-m) power cord.

Key Features

  • Low profile, compact design saves valuable bench space
  • 2 year warranty

More About this Item

These large-capacity stirrers feature a "quick-stop" function — stops stirring within three seconds, minimizing vessel breakage. Stainless steel housings is easy to clean and chemical resistant. Manufactured with a disc motor drive these stirrers are designed to be used with thick-bottomed vessels, round flasks, and double-walled containers — with stirring volumes of up to 150L. Integrated contoller has an adjustable power setting that decreases power consumption and lowers heat output.

Two year warranty
Specifications
  • Top Plate Length (in)13
  • Top Plate Width (in)13
  • Top Plate Length (cm)33.02
  • Top Plate Width (cm)33.02
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)100
  • High Speed (rpm)1000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)150
  • Length (in)13
  • Width (in)13
  • Height (in)1 1/4
  • Length (cm)33.02
  • Width (cm)33.02
  • Height (cm)3.18
  • Plug TypeUS standard
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionMobil Direct 115 V US
  • Warranty2 year
Reviews
Q&A