Thermo Scientific Barnstead A440267 Glass Still, 1.0 LPH, 120 VAC

Representative image only.

Thermo Scientific Barnstead A440267 Glass Still, 1.0 LPH, 120 VAC

Thermo Scientific | Mfr: A440267| Item: 9929200

High-purity water on demand

$8,280.45CAD / Each

$8,280.45CAD / Each
Product Description

Key Features

  • Nonmetal wetted parts ensure your water quality
  • 1 year warranty

More About this Item

These stills remove most dissolved solids and all pyrogens and biological impurities from tap water or pretreated water—meets pyrogen purity standards. Wetted parts are quartz, glass, and PTFE.

Stills feature a water-level sensor in the boiling chamber. The high-temperature cutoff switch prevents any possibility of overheating. Aluminum cabinet with baked-epoxy finish keeps electrical cords and the drain line out of your way.

Double solenoid valve lets you use pretreated feed water for feed to the boiler. This reduces the amount of cleaning required. Stills do not operate automatically with storage tanks other than the automatic collection system.

Order reservoir and valve separately.

System requires:
1) Mega-Pure glass still
2) Automatic collection system
3) Pretreatment dionizer (for systems with hard water makeup) and cartridges


What's included: 7-ft (2.1-m) cord with three-prong US plug, a 6-liter reservoir.

Canadian Standards Association1 Year WarrantyUL Listed.
Specifications
  • ASTM Water GradeType II
  • Max Production (L/hour)1
  • Max Flow Rate (L/min)1.4
  • Max Flow Rate (GPH)0.26
  • Inlet Port1/4" NPT(M)
  • Min Inlet Pressure (PSI)20
  • Max Inlet Pressure (PSI)100
  • Min Inlet Pressure (bar)1.4
  • Max Inlet Pressure (bar)6.9
  • Power (VAC)120
  • Height (in)18
  • Depth (in)34
  • Width (in)9.75
  • DescriptionGlass Still, 1.0 LPH, 120 VAC
  • Warranty1 year
Reviews
Q&A