Thermo Scientific AY509X18 Retrieval Device, 22"L, 4.5" max opening

Representative image only.

Thermo Scientific AY509X18 Retrieval Device, 22"L, 4.5" max opening

Thermo Scientific | Mfr: AY509X18| Item: 0509496

Safely move radioisotopes without touching the container

$562.83CAD / Each

$562.83CAD / Each
Product Description

Key Features

  • Fits cryogenic vessels with necks as small as two inches in diameter

More About this Item

Use the CryoClaw retrieval device to remove ampules and boxes that have fallen from racks and cans. Reach overhead items or retrieve fallen objects between benches and behind instruments.

Specifications
  • Height (in)22
  • Height (cm)55.9
  • DescriptionRetrieval Device, 22"L, 4.5" max opening
Reviews
Q&A