Thermo Scientific A22220PRX Molecular Bioproducts Universal Fit Pipette Tips, 1000 uL, Bulk Bag; 750/Pk

Representative image only.

Thermo Scientific A22220PRX Molecular Bioproducts Universal Fit Pipette Tips, 1000 uL, Bulk Bag; 750/Pk

Thermo Scientific | Mfr: A22220PRX| Item: 2571163

$85.46CAD / Pkg of 750

$85.46CAD / Pkg of 750
Product Description

Key Features

  • Polypropylene construction
  • Ideal for educational or general lab applications
  • Made in the USA!
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)1000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Max Dispensing (mL)1
  • Overall Length (InchShort)3.5625
  • Overall Length (mm)90.48
  • Color CodeNatural
  • Package OfBulk Packed
  • Compatible withFinnipipette® digital, Techpette fixed/variable; MLA®; Oxford® 7000, 8000, BenchMate™; Pipetman® P-1001
Reviews
Q&A