Thermo Scientific A22091PRX Molecular Bioproducts Universal Fit Pipette Tips, 200 uL, Yellow; 10 Racks x 96 Tips

Representative image only.

Thermo Scientific A22091PRX Molecular Bioproducts Universal Fit Pipette Tips, 200 uL, Yellow; 10 Racks x 96 Tips

Thermo Scientific | Mfr: T090R| Item: 2571114

$142.62CAD / Pkg of 960

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$142.62CAD / Pkg of 960

Buy It Together

Current Item

Thermo Scientific A22091PRX Molecular Bioproducts Universal Fit Pipette Tips, 200 uL, Yellow; 10 Racks x 96 Tips
Thermo Scientific A22091PRX Molecular Bioproducts Universal Fit Pipette Tips, 200 uL, Yellow; 10 Racks x 96 Tips
2571114

$142.62CAD / Pkg of 960
+ =
Total Price 298.06 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Polypropylene construction
  • Ideal for educational or general lab applications
  • Made in the USA!
Specifications
  • SterileNo
  • Max Volume (µL)200
  • AutoclavableYes
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)0.2
  • Tip Volume (mL)0.2
  • Min Dispensing (mL)0
  • Max Dispensing (mL)0.2
  • Overall Length (InchShort)2
  • Overall Length (mm)50.8
  • Color CodeYellow
  • Package OfRacks
  • Compatible withBiohit Proline; Costar® Octapette®; Eppendorf® 2000, 2100, 3190, 4703, 4800, 4810; Finnipipette® digital, Techpette® fixed/variable; MLA®; Oxford® 3000, 8000, BenchMate®, -SV, multi-channel; Pipetman® P-20, P-100, P-200; Transferpette®; Wheaton Micropettors
Reviews
Q&A