Thermo Scientific A22090PRX Molecular Bioproducts Universal Fit Pipette Tips, 200 uL, Yellow, Bulk; 1000/Pk

Representative image only.

Thermo Scientific A22090PRX Molecular Bioproducts Universal Fit Pipette Tips, 200 uL, Yellow, Bulk; 1000/Pk

Thermo Scientific | Mfr: A22090PRX| Item: 2571112

$82.51CAD / Pkg of 1000

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$82.51CAD / Pkg of 1000

Buy It Together

Current Item

Thermo Scientific A22090PRX Molecular Bioproducts Universal Fit Pipette Tips, 200 uL, Yellow, Bulk; 1000/Pk
Thermo Scientific A22090PRX Molecular Bioproducts Universal Fit Pipette Tips, 200 uL, Yellow, Bulk; 1000/Pk
2571112

$82.51CAD / Pkg of 1000
+ =
Total Price 237.95 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Polypropylene construction
  • Ideal for educational or general lab applications
  • Made in the USA!
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)200
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)0.2
  • Tip Volume (mL)0.2
  • Min Dispensing (mL)0
  • Max Dispensing (mL)0.2
  • Overall Length (InchShort)2
  • Overall Length (mm)50.8
  • Color CodeYellow
  • Package OfBulk Packed
  • Compatible withBiohit Proline; Costar® Octapette®; Eppendorf® 2000, 2100, 3190, 4703, 4800, 4810; Finnipipette® digital, Techpette® fixed/variable; MLA®; Oxford® 3000, 8000, BenchMate®, -SV, multi-channel; Pipetman® P-20, P-100, P-200; Transferpette®; Wheaton Micropettors
Reviews
Q&A