Thermo Scientific 990106 Conductivity Standard 12.9 mS, 475 mL

Representative image only.

Thermo Scientific 990106 Conductivity Standard 12.9 mS, 475 mL

Thermo Scientific | Mfr: 990106| Item: 1970494

Smaller bottles are easier to carry

$218.14CAD / Each

$218.14CAD / Each
Product Description

Key Features

  • Minimize wasted solution
  • Provide more volume than pouches

More About this Item

Orion conductivity calibration solutions are available in portable 5 x 60 mL bottles. Portable calibration solutions are easier to carry than larger bottles, minimize wasted solution, and provide more volume than pouches. These standard solutions work with any manufacturer's conductivity meters.

Specifications
  • Conductivity Value (µS)12900
  • Conductivity Value (mS)12.9
  • Volume (mL)475
  • Volume (oz)16
  • VolumeCase of 24
  • Conductivity-to-TDS Calibration Values (ppm KCl)692
  • Conductivity-to-TDS Calibration Values (ppm NaCl)7230
  • DescriptionConductivity Standard 12.9 mS, 475 mL
Documents & Certificates
Reviews
Q&A