Thermo Scientific 9100CB pH Electrode Storage Solution, 5 gallon (19L) cubitainer

Representative image only.

Thermo Scientific 9100CB pH Electrode Storage Solution, 5 gallon (19L) cubitainer

Thermo Scientific | Mfr: 9100CB| Item: 0573066

$348.09CAD / Each

$348.09CAD / Each

Buy It Together

Current Item

Thermo Scientific 9100CB pH Electrode Storage Solution, 5 gallon (19L) cubitainer
Thermo Scientific 9100CB pH Electrode Storage Solution, 5 gallon (19L) cubitainer
0573066

$348.09CAD / Each
+
Environmental Express Electrode Storage Solution; 500 mL
0065304

$40.22CAD / Pint of 1
=
Total Price 388.31 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Thermo Scientific Orion pH electrode storage solutions restore proper electrode performance and prolong the useful life of the electrode.

Specifications
  • Volume (mL)19222
  • Volume (oz)650
  • DescriptionpH Electrode Storage Solution, 5 gallon (19L) cubitainer
Documents & Certificates
Reviews
Q&A