Thermo Scientific 910060 pH Electrode Storage Solution, 5 x 60 mL bottles

Representative image only.

Thermo Scientific 910060 pH Electrode Storage Solution, 5 x 60 mL bottles

Thermo Scientific | Mfr: 910060| Item: 0573064

$137.54CAD / Each

$137.54CAD / Each

Buy It Together

Current Item

Thermo Scientific 910060 pH Electrode Storage Solution, 5 x 60 mL bottles
Thermo Scientific 910060 pH Electrode Storage Solution, 5 x 60 mL bottles
0573064

$137.54CAD / Each
+
Environmental Express Electrode Storage Solution; 500 mL
0065304

$40.22CAD / Pint of 1
=
Total Price 177.76 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Thermo Scientific Orion pH electrode storage solutions restore proper electrode performance and prolong the useful life of the electrode.

Specifications
  • Volume (mL)60
  • Volume (oz)2
  • DescriptionpH Electrode Storage Solution, 5 x 60 mL bottles
Documents & Certificates
Reviews
Q&A