Thermo Scientific 88881003 Bottle/Tube Roller, 120V/US Plug

Representative image only.

Thermo Scientific 88881003 Bottle/Tube Roller, 120V/US Plug

Thermo Scientific | Mfr: 88881003| Item: 0183603

Compact, low-profile design and optional remote control make this ideal for use in incubators

$3,035.18CAD / Each

$3,035.18CAD / Each
Product Description

Includes

six roller bars (unit accepts up to 11 bars), O-rings (20 for 15-mL tubes, 20 for 50-mL tubes), and power cord.

Key Features

  • Digitally controlled, reproducible rolling from 1 to 80 rpm
  • Remote control option lets you operate the roller unit from up to 9 ft (2.7 meters) away
  • Adjustable roller bars accommodate a variety of sizes of culture tubes and bottles
  • Save valuable bench space by stacking units two high with optional kit
  • 2 year warranty

More About this Item

Sleek, low-profile roller unit is versatile enough for multiple sizes of culture tubes and bottles. O-rings ensure smooth rolling of 15- and 50-mL tubes. Use the optional stacking kit to add on another roller unit and double your capacity, maximizing valuable bench or chamber space.

Robust, corrosion-resistant construction is safe enough to use in CO2 and humid environments. Order the optional remote controller to conveniently control the rolling speed and timer function without disturbing the incubating samples.

Order additional accessories such as stacking bars, additional O-rings, and remote control separately.

Two year warranty
Specifications
  • Number of Bottles Accepted10
  • Max Bottle Diameter (mm)121
  • Bottle Speed (rpm)1 to 80
  • Display TypeLED
  • Width (in)14 7/8
  • Height (in)2 7/8
  • Depth (in)14 1/4
  • Width (cm)37.8
  • Height (cm)7.3
  • Depth (cm)36.2
  • Plug TypeNorth America
  • Power (VAC)120
  • DescriptionBottle/Tube Roller, 120V/US Plug
  • Warranty2 year
Reviews
Q&A