Thermo Scientific 88871002 Compact Dry Block Heater, Multi Block, 100-240V, Us Plug

Representative image only.

Thermo Scientific 88871002 Compact Dry Block Heater, Multi Block, 100-240V, Us Plug

Thermo Scientific | Mfr: 88871002| Item: 3640335

Maximize bench space with our compact, lightweight dry bath / block heater

$1,118.30CAD / Each

$1,118.30CAD / Each

Buy It Together

Current Item

Thermo Scientific 88871002 Compact Dry Block Heater, Multi Block, 100-240V, Us Plug
Thermo Scientific 88871002 Compact Dry Block Heater, Multi Block, 100-240V, Us Plug
3640335

$1,118.30CAD / Each
+ + =
Total Price 1748.76 ADD 3 ITEMS TO CART
Product Description

Includes

block lifter, plastic lid, 12 VAC power adaptor with cord and plug (plug type is determined by model).

Key Features

  • Custom block modules provide flexibility for heating different size tubes
  • Built-in temperature sensing probe for outstanding temperature accuracy and control
  • 12V low-voltage power input
  • 2-1/2 Years Parts and Labor Warranty

More About this Item

Increase lab versatility with the Thermo Scientific compact digital dry baths / block heaters, which offer a wide range of configurations with interchangeable modular blocks for a variety of applications. These heaters are portable and designed with a compact footprint to save valuable bench space. Built-in temperature-sensing probe assists with outstanding temperature accuracy and control. For a complete system, order both a standard or advanced digital controlled heater and the desired heating block modules.

2 and a Half Year Warranty
Specifications
  • Plug TypeUS Standard
  • Power (VAC)100 to 240
  • Width (in)7 29/32
  • Length (in)7 29/32
  • Height (in)1
  • DescriptionCompact Dry Block Heater, Multi Block, 100-240V, Us Plug
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A