Thermo Scientific 77505-102130 C18 Column, 5 um Pore; 100 mm L x 2.1 mm ID

Representative image only.

Thermo Scientific 77505-102130 C18 Column, 5 um Pore; 100 mm L x 2.1 mm ID

Thermo Scientific | Mfr: 77505-102130| Item: 0190258

A reliable global source

$1,797.54CAD / Each

$1,797.54CAD / Each
Product Description

Key Features

  • Thermo Scientific polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phases
  • 1 month warranty

More About this Item

High efficiency columns packed with other manufacturers' phases
Manufactured and packed under ISO 9001:2000 standards
Strict quality testing of media and columns - report included
Fully Traceable - unique serial number

We are leaders in HPLC column technology, including silica manufacturing, bonded phase production and column packing, all supported by superior customer and technical service. With one of the broadest selections of premier HPLC phases and innovative hardware designs available, coupled with experience and technical support, we are a reliable world-wide source of HPLC columns.

High Quality Media and Columns

We have been manufacturing HPLC silica and columns for over 30 years beginning with Hypersil and continue to be at the forefront of new product

1 Month Warranty
Specifications
  • PhaseOctadecyl silane (C18), aqueous
  • Column Length (mm)100
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)5
  • DescriptionC18 Column, 5 um Pore; 100 mm L x 2.1 mm ID
  • Warranty1 month
Reviews
Q&A