Thermo Scientific 4421120 Finnpipette(R) Dispenser, 0.2 to 1.0 mL

Representative image only.

Thermo Scientific 4421120 Finnpipette(R) Dispenser, 0.2 to 1.0 mL

Thermo Scientific | Mfr: 4421120| Item: 0790315

Simple-to-use units offer consistent measuring results

$1,433.61CAD / Each

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,433.61CAD / Each

Buy It Together

Current Item

Thermo Scientific 4421120 Finnpipette(R) Dispenser, 0.2 to 1.0 mL
Thermo Scientific 4421120 Finnpipette(R) Dispenser, 0.2 to 1.0 mL
0790315

$1,433.61CAD / Each
+ =
Total Price 1589.05 ADD 2 ITEMS TO CART
Product Description

Includes

suction hose, assembly wrench, individual certificate of quality, and bottletop threaded adapters (A28, S40, and A45 sizes)

Key Features

  • Ceramic piston for dimensional stability and functional safety
  • Graduated gauge and digital-engaging volumetric adjustment provide absolute reproducibility
  • Ergonomic sure-grip operation
  • Highest degree of chemical and thermal resistance in medium-conveying components
  • 1 year warranty

More About this Item

These dispensers offer simple, rapid dispensing with reliable results through the unique combination of ceramic piston, graduated gauge, and digital volumetric adjustment device. This design provides absolute repoducibility and is calibrated for life. Dispensers are suitable for A32 thread.

1 Year Warranty
Specifications
  • Min Dispense Volume (mL)0.2
  • Max Dispense Volume (mL)1
  • Division (mL)0.05
  • Accuracy±0.6%
  • Reproducibility±0.2%
  • AutoclavableYes
  • Wetted PartsECTFE valve block, housing, and sheath; FEP suction tube and dispensing tube; glass tubing cylinder; and AL2O3 piston
  • DescriptionFinnpipette(R) Dispenser, 0.2 to 1.0 mL
  • Warranty1 year
Reviews
Q&A