Thermo Scientific 30905-154630 Phenyl Column - Length 150mm, 4.6mm ID, 5µm particle size

Representative image only.

Thermo Scientific 30905-154630 Phenyl Column - Length 150mm, 4.6mm ID, 5µm particle size

Thermo Scientific | Mfr: 30905-154630| Item: 0188973

High-efficiency columns with proven results and reproducibility

$1,480.76CAD / Each

$1,480.76CAD / Each
Product Description

Key Features

  • Suitable for Phenyl phase
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.

Hypersil Phenyl and Phenyl-2 Columns have retention characteristics similar to the MOS columns and are recommended for the separation of certain aromatic compounds and moderately polar compounds. Hypersil Phenyl-2 is endcapped. Stable in pH range of 2 to 8.

ISO9001 Certified Supplier1 Month Warranty
Specifications
  • PhasePhenyl
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionPhenyl Column - Length 150mm, 4.6mm ID, 5µm particle size
  • Warranty1 month
Reviews
Q&A