Thermo Scientific 30703-054630 APS-2 (Amino) Column - Length 50mm, 4.6mm ID, 3µm particle size

Representative image only.

Thermo Scientific 30703-054630 APS-2 (Amino) Column - Length 50mm, 4.6mm ID, 3µm particle size

Thermo Scientific | Mfr: 30703-054630| Item: 0188882

High-efficiency columns with proven results and reproducibility

$1,427.71CAD / Each

$1,427.71CAD / Each
Product Description

Key Features

  • 1 month warranty

More About this Item

Thermo Scientific Hypersil columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.
Hypersil APS-2 (Amino) Columns provide a versatile amino propyl phase and are extra sensitive for the analysis of sugars. These columns may be used for reversed phase, normal phase, and weak anion exchange separations. Stable in pH range of 2.5 to 8.

ISO9001 Certified Supplier1 Month Warranty
Specifications
  • PhaseAminopropylsilane (APS)
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)3
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionAPS-2 (Amino) Column - Length 50mm, 4.6mm ID, 3µm particle size
  • Warranty1 month
Reviews
Q&A