Thermo Scientific 30005-054630 HPLC Column, Silica, 5 µm, 50 mm L x 4.6 mm ID

Representative image only.

Thermo Scientific 30005-054630 HPLC Column, Silica, 5 µm, 50 mm L x 4.6 mm ID

Thermo Scientific | Mfr: 30005-054630| Item: 0188704

High-efficiency columns with proven results and reproducibility

$1,561.79CAD / Each

$1,561.79CAD / Each
Product Description

Key Features

  • Suitable for Silica phase
  • 1 month warranty

More About this Item

Thermo Scientific™ Hypersil™ columns have been trusted by researchers for over 30 years. Each batch of silica produced for these columns is tested to make sure it results in the same separations as previous batches, guaranteeing you have the same results time after time, even after changing your column. The wide range of phases ensures a column is available to match your application.

Hypersil Silica Columns are produced using an unbonded media that has a narrow particle size distribution, providing high performance and efficiency, as well as excellent batch-to-batch reproducibility. These columns are useful for the separation of non-polar and moderately polar compounds in normal phase separations. Stable in pH range of 2 to 8.

ISO9001 Certified Supplier
Specifications
  • PhaseSilica
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionHPLC Column, Silica, 5 µm, 50 mm L x 4.6 mm ID
  • Warranty1 month
Reviews
Q&A