Thermo Scientific 28105-013001 BDS Drop-In Guard Cartridge, C18, 5 µm, 10 mm L x 3.0 mm ID; 4/Pk

Representative image only.

Thermo Scientific 28105-013001 BDS Drop-In Guard Cartridge, C18, 5 µm, 10 mm L x 3.0 mm ID; 4/Pk

Thermo Scientific | Mfr: 28105-013001| Item: 0188552

Protect and prolong the life of your column

$1,334.89CAD / Each

$1,334.89CAD / Each
Product Description

Key Features

  • Provide effective protection and prolong the life of your analytical columns
  • Convenient and economical
  • 1 month warranty

More About this Item

These drop-in guard cartridges provide effective protection, prolonging the life of your analytical columns. The 10 mm design provides minimal impact on retention time. Useful for light to moderately contaminated samples, these cartridges should be replaced after contamination is detected.

1 Month Warranty
Specifications
  • PhaseC18
  • Carbon Loading0.11
  • Column Length (mm)10
  • Column Inside Diameter (ID) (mm)3
  • Column Particle Size (µm)5
  • End CapYes
  • DescriptionBDS Drop-In Guard Cartridge, C18, 5 µm, 10 mm L x 3.0 mm ID; 4/Pk
  • Warranty1 month
Reviews
Q&A