Thermo Scientific 222053 Oven Mesh Sheets: Large, 23 x 23cm 5/PK

Representative image only.

Thermo Scientific 222053 Oven Mesh Sheets: Large, 23 x 23cm 5/PK

Thermo Scientific | Mfr: 222053| Item: 1324732

Manufactured using thick walled borosilicate glass to ensure safe and easy handling

$307.94CAD / Pkg of 5

$307.94CAD / Pkg of 5
Product Description

Key Features

  • Improves the flow of probe solution around and through membranes for optimal results
  • Designed to exacting safety standards, these bottles have screw caps containing flat PTFE seals to ensure leakresistant hybridization
  • Full range of bottles accommodates every size of membrane
  • Enables multiple blots to be processed simultaneously in one 35mm diameter bottle without direct overlap
  • 1 year warranty

More About this Item

Choose from bottles, mesh, and bottle grippers to complete your hybridization and mesh system. Bottle grippers are ideal for safe and easy handling of bottles.

The use of optional mesh with hybridization bottles (sold separately) enables multiple blots to be processed simultaneously and improves the flow of probe solution around and through the membranes for optimal results.

1 Year Warranty
Specifications
  • Overall Depth (in)9 1/16
  • Overall Depth (cm)23
  • Overall Width (in)9 1/16
  • Overall Width (cm)23
  • DescriptionOven Mesh Sheets: Large, 23 x 23cm 5/PK
  • Warranty1 year
Reviews
Q&A