Thermo Scientific 2160P Pipette Tip, 5-200µL, Sterile, 960/pk

Representative image only.

Thermo Scientific 2160P Pipette Tip, 5-200µL, Sterile, 960/pk

Thermo Scientific | Mfr: 2160P| Item: 2571642

Racked and presterilized pipette tips

$402.24CAD / Pkg of 960

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$402.24CAD / Pkg of 960

Buy It Together

Current Item

Thermo Scientific 2160P Pipette Tip, 5-200µL, Sterile, 960/pk
Thermo Scientific 2160P Pipette Tip, 5-200µL, Sterile, 960/pk
2571642

$402.24CAD / Pkg of 960
+ =
Total Price 557.68 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Self-sealing barrier eliminates cross-contamination, even when samples are overdrawn
  • Tips load and eject easily for reduced hand fatigue
  • Certified RNase-, DNase, and pyrogen free—ideal for use in genetic studies, forensics, PCR, and radioisotope sampling
  • Special feature: Micropoint; extended length

More About this Item

The Aerosol-Resistant Tip (ART™) is a self-sealing filter tip that protects your pipettor from crossover contamination by eliminating contact with liquids or aerosols. Tips are made of polypropylene. Special options include low retention to minimize sample loss, Micropoint™ design for precise control, extended length for
contamination-free reach into vessels, and gel loading for electrophoresis preparation.

Specifications
  • SterileYes
  • Max Volume (µL)200
  • Min Volume (µL)5
  • Min Volume (mL)0.005
  • Max Volume (mL)0.2
  • Min Dispensing (mL)0.005
  • Max Dispensing (mL)0.2
  • Overall Length (InchShort)3.5
  • Overall Length (mm)88.9
  • Package OfRacks
  • Compatible withEppendorf® Reference, Research; Pipetman® P-200
  • DescriptionExtended Length
Reviews
Q&A