Thermo Scientific 2149P-05 Pipette Tips, 0.5-20 µL, Sterile, LR, 10 Trays x 96; Pman

Representative image only.

Thermo Scientific 2149P-05 Pipette Tips, 0.5-20 µL, Sterile, LR, 10 Trays x 96; Pman

Thermo Scientific | Mfr: 2149P-05| Item: 2571618

Racked and presterilized pipette tips

$374.24CAD / Pkg of 1

for an additional
$155.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$374.24CAD / Pkg of 1

Buy It Together

Current Item

Thermo Scientific 2149P-05 Pipette Tips, 0.5-20 µL, Sterile, LR, 10 Trays x 96; Pman
Thermo Scientific 2149P-05 Pipette Tips, 0.5-20 µL, Sterile, LR, 10 Trays x 96; Pman
2571618

$374.24CAD / Pkg of 1
+ =
Total Price 529.68 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Self-sealing barrier eliminates cross-contamination, even when samples are overdrawn
  • Tips load and eject easily for reduced hand fatigue
  • Certified RNase-, DNase, and pyrogen free—ideal for use in genetic studies, forensics, PCR, and radioisotope sampling
  • Special feature: Low retention

More About this Item

The Aerosol-Resistant Tip (ART™) is a self-sealing filter tip that protects your pipettor from crossover contamination by eliminating contact with liquids or aerosols. Tips are made of polypropylene. Special options include low retention to minimize sample loss, Micropoint™ design for precise control, extended length for
contamination-free reach into vessels, and gel loading for electrophoresis preparation.

Specifications
  • SterileYes
  • Max Volume (µL)20
  • Min Volume (µL)0.5
  • Min Volume (mL)0.0005
  • Max Volume (mL)0.02
  • Min Dispensing (mL)0.0005
  • Max Dispensing (mL)0.02
  • Overall Length (InchShort)2
  • Overall Length (mm)50.8
  • Package OfHinged Rack
  • Compatible withPipetman® P-20; Transferpette®
  • DescriptionLow Retention
Reviews
Q&A