Thermo Scientific 147-0045 Disposable Analytical Filter Funnels; 100 mL, Gray Membrane, White Grid

Representative image only.

Thermo Scientific 147-0045 Disposable Analytical Filter Funnels; 100 mL, Gray Membrane, White Grid

Thermo Scientific | Mfr: 147-0045| Item: 3040690

$536.61CAD / Case

$536.61CAD / Case
Product Description

Key Features

  • 1 year warranty
1 Year Warranty
Specifications
  • Membrane MaterialCellulose Nitrate
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)47
  • Housing MaterialPolypropylene/Polystyrene (PP/PS)
  • Capacity (mL)100
  • ColorGray
  • DescriptionDisposable Analytical Filter Funnels; 100 mL, Gray Membrane, White Grid
  • Warranty1 year
Reviews
Q&A