Thermo Scientific 105ECA-115 low-voltage power supply, 115V, 75W

Representative image only.

Thermo Scientific 105ECA-115 low-voltage power supply, 115V, 75W

Thermo Scientific | Mfr: 105ECA-115| Item: 2840800

Highly compact, reliable and easy to use

$1,547.06CAD / Each

$1,547.06CAD / Each
Product Description

Key Features

  • 4 year warranty

More About this Item

Operating as a constant voltage power supply, very simple to use. The adjustment knob and hi–lo range switch control the output, which is variable in 10-volt increments from 20 to 250 volts. One, two-position switch toggles the bright LED display from indicating output voltage to output current. This model is equipped with an over current detector for maximum safety. With four-year warranty.

Model 28408-00 equipped with an over current detector for maximum safety. Model 28402-02 operates in constant voltage or constant current with a continously variable output. A dual function, auto ranging 24- hour up/down timer allows for more effective time management.

Four year warranty
Specifications
  • Length (in)6
  • Height (in)4 1/2
  • Width (in)8
  • Length (cm)15.24
  • Height (cm)11.43
  • Width (cm)20.32
  • Descriptionlow-voltage power supply, 115V, 75W
  • Warranty4 year
Reviews
Q&A