Thermo Scientific 011007 Conductivity Standard 1413 uS, 5 X 60 ml

Representative image only.

Thermo Scientific 011007 Conductivity Standard 1413 uS, 5 X 60 ml

Thermo Scientific | Mfr: 011007| Item: 1970491

Smaller bottles are easier to carry

$230.51CAD / Pkg of 1

$230.51CAD / Pkg of 1
Product Description

Key Features

  • Minimize wasted solution
  • Provide more volume than pouches

More About this Item

Orion conductivity calibration solutions are available in portable 5 x 60 mL bottles. Portable calibration solutions are easier to carry than larger bottles, minimize wasted solution, and provide more volume than pouches. These standard solutions work with any manufacturer's conductivity meters.

Specifications
  • Conductivity Value (µS)1413
  • Resistivity Value (MΩ)0.00071
  • Volume (mL)60
  • Volume (oz)2
  • Volume5x 60mL bottles
  • Conductivity-to-TDS Calibration Values (ppm KCl)690
  • Conductivity-to-TDS Calibration Values (ppm NaCl)692
  • DescriptionConductivity Standard 1413 uS, 5 X 60 ml
Documents & Certificates
Reviews
Q&A