Texwipe TX629 Low-Particulate Cleanroom Wipes, 9" x 9"; 300/bag

Representative image only.

Texwipe TX629 Low-Particulate Cleanroom Wipes, 9" x 9"; 300/bag

Texwipe | Mfr: TX629| Item: 3367721

More durable, absorbent, and softer than paper wipes

$43.02CAD / Bag of 300

$43.02CAD / Bag of 300
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate VersaWipe
  • 300 wipes per bag
  • ISO Class 7 compliant

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

VersaWipe® Wipes are constructed of a fiber blend of 55% cellulose and 45% polyester, which combines excellent wet and dry strength with high absorbency. Autoclavable.

Specifications
  • ComplianceISO Class 7
  • Width (in)9
  • Length (in)9
  • Width (cm)23
  • Length (cm)23
  • DescriptionLow-Particulate Cleanroom Wipes, 9" x 9", 300/bag
Reviews
Q&A