Texwipe TX5831 Green cleanroom paper, 22 weight, 2500/cs

Representative image only.

Texwipe TX5831 Green cleanroom paper, 22 weight, 2500/cs

Texwipe | Mfr: TX5831| Item: 3367804

Ideal for taking notes in cleanroom ─ no risk of contamination

$766.16CAD / Case of 2500

$766.16CAD / Case of 2500
Product Description

Key Features

  • Organic fillers reduce risk of particle generation and contamination
  • Heat resistance
  • ISO Class 5 compliance

More About this Item

Cleanroom paper is made without organic fillers to substantially reduce the risk of particle generation and contamination. Paper has excellent strength and heat resistance for use in copy machines and laser printers. Sheets measure 81/2" x 11". Select from 22 or 18 weight paper. Compliance: ISO Class 5 (formerly Class 100)

Specifications
  • ComplianceISO Class 5 (formerly 100)
  • ColorGreen
  • Length (in)8.5
  • Width (in)11
  • Length (cm)21.6
  • Width (cm)27.9
  • DescriptionGreen cleanroom paper, 22 weight, 2500/cs
Reviews
Q&A